Motion
UEMT204-12MZ20

AMI BEARINGS INC
UEMT204-12MZ20

Ball Bearing Take-Up Unit - Side Mount, 3/4 in Bore, Cast Stainless Steel Housing, Concentric Collar Collar
Mi Item #04405346
MFR #UEMT204-12MZ20
Price$405.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMT204-12MZ20

Ball Bearing Take-Up Unit - Side Mount, 3/4 in Bore, Cast Stainless Steel Housing, Concentric Collar Collar
Mi Item #04405346
MFR #UEMT204-12MZ20

Mfr description
UEMT204-12MZ20 3/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.12/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Slot Spacing  
    2.0000 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEMT204-12MZ20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250451715
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UEMT200MZ20
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)