Motion
73150937
Hose End - Glass Reinforced Nylon Material, 3/4 in Hose ID
MI ITEM #04405408
MFR #73150937
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Glass Reinforced Nylon Material, 3/4 in Hose ID
MI ITEM #04405408
MFR #73150937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.90/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.3750 in
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Outer Diameter
    0.3750 in
  • Size
    0.7500 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    Glass reinforced nylon resists coolant additives, gasoline, diesel, oil and LPG, Bulkheads assure proper insertion depths, Anti-rotation device prevents hose twisting
  • Application
    Heater Hose and Fuel Line Connectors
  • Configuration
    Tee
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Tee
  • Fitting Type
    Push-On / Barb
  • For Use With
    Heater Hose, Fuel Line
  • Manufacturer Catalog Number
    28637
  • Material
    Glass Reinforced Nylon
  • Max Operating Temperature
    482 °F
  • Maximum Operating Pressure
    290 psi
  • Maximum Working Pressure
    2 MPa, 290.075 psi
  • Operating Temperature Range
    -85 to 482 °F
  • Port Gender
    Male
  • Product Types
    Tee
  • Seal Type
    Hose Barb
  • Style
    Tee
  • Swivel
    Non-Swivel
  • Thread Type
    Hose Barb
  • Type
    Tee
  • Working Pressure
    290.075 psi

Overview

Mfr description
28637 3/4" X 3/8" PLASTIC TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought