Motion
00602 5LB CAN

LOVEJOY INC
00602 5LB CAN

69790400602 Gear Coupling Grease - Lithium Polymer Composition, 0/1 NLGI Grade, 5 lb, Can, Dark Brown, Tacky Color
MI ITEM #04405420
MFR #00602 5LB CAN
Your Price$444.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
00602 5LB CAN

69790400602 Gear Coupling Grease - Lithium Polymer Composition, 0/1 NLGI Grade, 5 lb, Can, Dark Brown, Tacky Color
MI ITEM #04405420
MFR #00602 5LB CAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$444.34/each(List $533.21)

Overview

Mfr description
GREASE-5LB-CAN-W/MSDS
  • Minimizing of coupling wear
  • Resistance to water washing
  • Corrosion and rust protection
  • High load carrying capabilities
  • Extended relubrication frequency
  • Use at temperatures up to 325° F
  • Staying in place under high speeds
  • Resistance to centrifugal separation
  • Reduction in down time & maintenance cost

Specifications

  • Application
    Flexible Shaft Couplings
  • NLGI Grade
    0/1
  • Container Size
    5 lb
  • Composition
    Lithium Polymer
  • Food Grade
    Not Food Grade
  • Water Resistance
    Non-Water Resistant
  • Nuclear Grade
    Not Nuclear Grade
  • Dropping Point
    320 °F
  • Color
    Dark Brown, Tacky
  • Manufacturer Upc Number
    697904006025
  • UPC_NO
    697904006025
  • Weight
    5.79 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text