Motion
4J 14MMH7 5X2.3MMKW

LOVEJOY INC
4J 14MMH7 5X2.3MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 4, 14 mm Bore, Zinc Material
MI ITEM #04405433
MFR #4J 14MMH7 5X2.3MMKW
Your Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4J 14MMH7 5X2.3MMKW

Sleeve Coupling Flange - S-Flex Flange, Size 4, 14 mm Bore, Zinc Material
MI ITEM #04405433
MFR #4J 14MMH7 5X2.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.30/each(List $29.70)

Overview

Mfr description
4J-FLNG-14MMH7-5X2.3MMKW

Specifications

  • Hub Flange Type Code
    J
  • Coupling Size Code
    4
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Zinc
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    2.3800 in
  • Hub End Outside Diameter
    1.6300 in
  • Torque Capacity
    120 in
  • Max Rpm
    7600 rpm
  • Series
    S-Flex Endurance
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144415004
  • UPC_NO
    685144415004
  • Material
    Zinc Die Cast
  • Outside Diameter
    2.4600 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought