Motion
DI185 6 SUBASSY BSE=7

LOVEJOY INC
DI185 6 SUBASSY BSE=7

Spacer Assembly - 185-6 Cplg Size, Spacer Type, 320 mm OAL
MI ITEM #04405445
MFR #DI185 6 SUBASSY BSE=7
Your Price$4,595.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI185 6 SUBASSY BSE=7

Spacer Assembly - 185-6 Cplg Size, Spacer Type, 320 mm OAL
MI ITEM #04405445
MFR #DI185 6 SUBASSY BSE=7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,595.63/each(List $5,284.98)

Overview

Mfr description
DI185-6-SUBASSY-BSE=7"

Specifications

  • Coupling Size Code
    185-6
  • Assembly Type
    Spacer
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Coupling Overall Length
  • Series
    DI-6
  • Manufacturer Catalog Number
    69790494590
  • Axial Misalignment
    0.1460 in;3.70 mm
  • Coupling Type
    Drop in Spacer Assembly
  • Horsepower @ 100 RPM
    46.30 hp
  • Maximum Speed
    10500 rpm
  • Outside Diameter
    134 mm
  • Torque Rating (in-lb)
    3300 in-lb
  • UPC_NO
    697904945904
  • Distance Between Shaft Ends
    7.0000 in;177.80 mm
  • Flange Outside Diameter
    7.6000 in;193 mm
  • Hub Style
    Standard
  • Length Through Bore
    3.1500 in, 80.01 mm
  • Max Angular Misalignment
    1.50 °
  • Maximum Bore Diameter
    3.7500 in, 95 mm
  • Overall Length
    337.82 mm
  • Style
    Spacer Assembly
  • Torsional Stiffness
    11.50 in-lb/rad;1.30 N-m/rad
  • Weight
    33.00 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text