Specifications
Dimensions
- Bore Size5 in
- Port SizeSAE 10 (7/8–14 UNF)
- Retracted Length60-1/4 in
- Rod Diameter2 in
- Stroke48 in
Details
- Additional DetailsHeavy Duty, High Strength Tie-Rods
- Cylinder Operating Pressure3000 psi
- Mounting TypeClevis
- Seal MaterialUrethane
Overview
Mfr description
B500480ACDDA07B CYLINDER