Motion
8MJ-8FP-LX

GATES RUBBER CO
8MJ-8FP-LX

Live Swivel - 1/2 in Male JIC 37° Flare x 1/2 in Female Pipe Rigid, 1/2 in, Male JIC 37° Flare, 1/2 in, Female Pipe
MI ITEM #04405554
MFR #8MJ-8FP-LX
Price$458.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MJ-8FP-LX

Live Swivel - 1/2 in Male JIC 37° Flare x 1/2 in Female Pipe Rigid, 1/2 in, Male JIC 37° Flare, 1/2 in, Female Pipe
MI ITEM #04405554
MFR #8MJ-8FP-LX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$458.89/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Body
    1.2500 in
  • Weight
    0.90 lbs

Details

  • Both Ends Gender Type
    Female to Male, Male to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Female Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Female Pipe
  • End 2 Thread
    (NPT) 1/2–14
  • Maximum Operating Pressure
    6000 psi

Overview

Mfr description
8MJ-8FP-LX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought