Motion
8MJ-8FJ/FB-LX

GATES RUBBER CO
8MJ-8FJ/FB-LX

Live Swivel - 1/2 in x 1/2 in, 1/2 in, Male JIC 37° Flare, 1/2 in, Female O-Ring Boss, Carbon Steel
MI ITEM #04405557
MFR #8MJ-8FJ/FB-LX
Your Price$382.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MJ-8FJ/FB-LX

Live Swivel - 1/2 in x 1/2 in, 1/2 in, Male JIC 37° Flare, 1/2 in, Female O-Ring Boss, Carbon Steel
MI ITEM #04405557
MFR #8MJ-8FJ/FB-LX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$382.40/each(List $458.89)

Overview

Mfr description
8MJ-8FB-LX

Specifications

  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Female O-Ring Boss
  • End 2 Size
    1/2 in
  • End 2 Thread
    (SAE) 3/4–16
  • Hex Body
    1.2500 in
  • Both Ends Gender Type
    Female to Male, Male to Female
  • Description Keyword
    1/2 in x 1/2 in
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    6000 psi
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text