Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Both Ends Gender TypeFemale to Male, Male to Female
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword3/4 in Male JIC 37° Flare x 3/4 in Female JIC 37° Flare
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleFemale O-Ring Boss
- End 2 Thread(SAE) 1-1/16–12
- MaterialCarbon Steel