Motion
16MJ-16FJ/FB-LX

GATES RUBBER CO
16MJ-16FJ/FB-LX

Live Swivel - 1 in Male JIC 37° Flare x 1 in Female O-Ring Boss, 1 in, Male JIC 37° Flare, 1 in, Female O-Ring Boss, Carbon Steel
Mi Item #04405559
MFR #16MJ-16FJ/FB-LX
Price$478.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MJ-16FJ/FB-LX

Live Swivel - 1 in Male JIC 37° Flare x 1 in Female O-Ring Boss, 1 in, Male JIC 37° Flare, 1 in, Female O-Ring Boss, Carbon Steel
Mi Item #04405559
MFR #16MJ-16FJ/FB-LX

Mfr description
16MJ-16FB-LX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.64/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Hex Body
    1.8750 in
  • Hex Shank
    1.1875 in
  • Weight
    2.84 lbs

Details

  • Both Ends Gender Type
    Female to Male, Male to Female
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Female O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Female O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/16–12
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)