Motion
20MJ-20FJ/FB-LX

GATES RUBBER CO
20MJ-20FJ/FB-LX

Live Swivel - 1-1/4 in, Male JIC 37° Flare, 1-1/4 in, Female O-Ring Boss
MI ITEM #04405560
MFR #20MJ-20FJ/FB-LX
Price$805.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MJ-20FJ/FB-LX

Live Swivel - 1-1/4 in, Male JIC 37° Flare, 1-1/4 in, Female O-Ring Boss
MI ITEM #04405560
MFR #20MJ-20FJ/FB-LX

Mfr description
20MJ-20FB-LX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.27/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Hex Body
    2.3750 in
  • Hex Shank
    1.5000 in
  • Weight
    4.57 lbs

Details

  • Both Ends Gender Type
    Female to Male, Male to Female
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Female O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • Maximum Operating Pressure
    5500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)