Motion
6MJ-6MJ-LX

GATES RUBBER CO
6MJ-6MJ-LX

Live Swivel - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare, 3/8 in, Male JIC 37° Flare, 3/8 in, Male JIC 37° Flare
Mi Item #04405563
MFR #6MJ-6MJ-LX
Price$458.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MJ-6MJ-LX

Live Swivel - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare, 3/8 in, Male JIC 37° Flare, 3/8 in, Male JIC 37° Flare
Mi Item #04405563
MFR #6MJ-6MJ-LX

Mfr description
6MJ-6MJ-LX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.89/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Body
    1.0000 in
  • Weight
    0.47 lbs

Details

  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)