Motion
12MJ-12MJ-LX

GATES RUBBER CO
12MJ-12MJ-LX

Live Swivel - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare, 3/4 in, Male JIC 37° Flare, 3/4 in, Male JIC 37° Flare
MI ITEM #04405565
MFR #12MJ-12MJ-LX
Price$487.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MJ-12MJ-LX

Live Swivel - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare, 3/4 in, Male JIC 37° Flare, 3/4 in, Male JIC 37° Flare
MI ITEM #04405565
MFR #12MJ-12MJ-LX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$487.80/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Body
    1.6250 in
  • Hex Shank
    0.9375 in
  • Weight
    1.92 lbs

Details

  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • Maximum Operating Pressure
    6000 psi

Overview

Mfr description
12MJ-12MJ-LX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought