Motion
8BSPP-8BSPP-LX

GATES RUBBER CO
8BSPP-8BSPP-LX

Live Swivel - 1/2 in, 1/2 in
Mi Item #04405570
MFR #8BSPP-8BSPP-LX
Price$452.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8BSPP-8BSPP-LX

Live Swivel - 1/2 in, 1/2 in
Mi Item #04405570
MFR #8BSPP-8BSPP-LX

Mfr description
8BSP-8BSP-LX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.41/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Body
    1.3125 in
  • Weight
    0.900 lbs

Details

  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)