Motion
16BSPP-16BSPP-LX

GATES RUBBER CO
16BSPP-16BSPP-LX

Live Swivel - 1 in, Male British Standard Pipe Parallel, 1 in, Male British Standard Pipe Parallel
Mi Item #04405572
MFR #16BSPP-16BSPP-LX
Price$566.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16BSPP-16BSPP-LX

Live Swivel - 1 in, Male British Standard Pipe Parallel, 1 in, Male British Standard Pipe Parallel
Mi Item #04405572
MFR #16BSPP-16BSPP-LX

Mfr description
16BSP-16BSP-LX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.28/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Hex Body
    1.8750 in
  • Hex Shank
    1.1875 in
  • Weight
    2.62 lbs

Details

  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1-11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1-11
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)