Motion
8MFFOR-8MFFOR-LX

GATES RUBBER CO
8MFFOR-8MFFOR-LX

Live Swivel - 1/2 in, Male Flat Face O-Ring, 1/2 in, Male Flat Face O-Ring
Mi Item #04405575
MFR #8MFFOR-8MFFOR-LX
Price$487.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MFFOR-8MFFOR-LX

Live Swivel - 1/2 in, Male Flat Face O-Ring, 1/2 in, Male Flat Face O-Ring
Mi Item #04405575
MFR #8MFFOR-8MFFOR-LX

Mfr description
8MFFOR-8MFFOR-LX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.80/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Body
    0.9375 in
  • Hex Shank
    0.7500 in
  • Weight
    0.90 lbs

Details

  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    (FFOR) 1/2-14
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    (FFOR) 1/2-14
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)