Motion
VQC2400N-51
Solenoid-Operated Air Control Valve - 5 Port, 3 (Exhaust Center) Position, Double Solenoid
Mi Item #04405608
MFR #VQC2400N-51
Price$113.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 5 Port, 3 (Exhaust Center) Position, Double Solenoid
Mi Item #04405608
MFR #VQC2400N-51

Mfr description
VQC2400N-51 VALVE
  • 5 port solenoid valve
  • Base mounted
  • Metal or rubber seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.47/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.46 (P to A, B) Cv, 0.6 (A, B to R1, R2) Cv
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Plug-in
  • Response Time
    ≤38 ms
  • Seal Material
    Metal
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    17 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)