Motion
800  1.5/1 A,B SP

HUB CITY INC
800 1.5/1 A,B SP

Right Angle Spiral Bevel Gear Reducer - 800 Series, Spiral Gear Type, 800 Reducer Size, Single, 1.50:1 Ratio, Double Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Solid Shaft Output
Mi Item #04405713
MFR #800 1.5/1 A,B SP
Price$8,730.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
800 1.5/1 A,B SP

Right Angle Spiral Bevel Gear Reducer - 800 Series, Spiral Gear Type, 800 Reducer Size, Single, 1.50:1 Ratio, Double Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Solid Shaft Output
Mi Item #04405713
MFR #800 1.5/1 A,B SP

Mfr description
0220-59351 800 1.5/1 A,B SP
  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,730.80/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 12.5937 in x (H) 8.1875 in x (W) 9.9062 in
  • Housing Height
    11.0000 in
  • Housing Length
    16.2500 in
  • Housing Width
    15.5000 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    800
  • Maximum Output RPM
    1166.7000 rpm
  • Maximum Output Torque
    3720 in-lbs
  • Output Size
    1.5000 in
  • Ratio
    1.50:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    90.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    800 1.5/1 A,B SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798020815
  • Max Input Horsepower
    69 hp @ 1750 rpm
  • Output Direction
    Double
  • Output RPM
    1166.7 rpm
  • Output Torque
    3720
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    800
  • Style
    A,B
  • UPC_NO
    662798020815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)