Motion
810  1/1 C,F ST

HUB CITY INC
810 1/1 C,F ST

Right Angle Straight Bevel Gear Reducer - 810 Series, Straight Bevel Gear Type, 810 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 1.7500 in Input Dia., Solid Shaft Input, 1.7500 in Output Dia., Solid Shaft Output
MI ITEM #04405715
MFR #810 1/1 C,F ST
Price$6,299.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
810 1/1 C,F ST

Right Angle Straight Bevel Gear Reducer - 810 Series, Straight Bevel Gear Type, 810 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 1.7500 in Input Dia., Solid Shaft Input, 1.7500 in Output Dia., Solid Shaft Output
MI ITEM #04405715
MFR #810 1/1 C,F ST

Mfr description
0220-59402 810 1/1 C,F ST
  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,299.67/each

Specifications

Dimensions

  • Housing Dimensions
    (L)12.59375 x (H)8.1875 x (W)9.90625 in
  • Housing Height
    11.0000 in
  • Housing Length
    16.2500 in
  • Housing Width
    15.5000 in
  • Input Size
    1.7500 in
  • Manufacturer Reducer Size
    810
  • Maximum Output RPM
    690.0000 rpm
  • Maximum Output Torque
    5130 in-lbs
  • Nominal Ratio
    1:1
  • Output Size
    1.7500 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    90.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Ductile Iron
  • Input Horsepower
    56.2000 hp
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    810 1/1 C,F ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798020969
  • Max Input Horsepower
    56.2000 hp
  • Output Direction
    Left or Right Hand
  • Output RPM
    690 rpm
  • Output Torque
    5130
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    810
  • Style
    C,F
  • UPC_NO
    662798020969

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)