Motion
16004-A-Z
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Single Shielded, Without Snap Ring
Mi Item #04405774
MFR #16004-A-Z
Price$48.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Single Shielded, Without Snap Ring
Mi Item #04405774
MFR #16004-A-Z

Mfr description
16004-A-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.52/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    16004-A-Z
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 20 mm bore diameter, single shielded closure, 42 mm outside diameter, and 8 mm overall width.
  • Manufacturer Catalog Number
    16004-A-Z
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7400 N
  • Radial Static Load Capacity
    4100 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802335729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)