Motion
H3024
Adapter Sleeve - 110 mm Bore Dia., 72 mm Overall Length, M120x2 Thread Size
MI ITEM #04405778
MFR #H3024
Price$808.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 110 mm Bore Dia., 72 mm Overall Length, M120x2 Thread Size
MI ITEM #04405778
MFR #H3024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$808.51/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Lock Nut Outside Diameter
    5-11/16 in
  • Overall Length  
    72 mm
  • Overall Width
    72 mm
  • Thread Size  
    M120x2
  • Weight
    4.528 lbs

Details

  • Compatible Bearing Number
    23024
  • Includes
    Lock Washer (MBL24)
  • Lock Nut Number
    KML24
  • Lock Washer Number
    MBL24
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801216845

Overview

Mfr description
H3024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought