Overview
Mfr description
H2309X108
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter1.5000 in
- Overall Length
- Thread Size
- Taper1:12
- Lock Nut NumberKM9
- Lock Washer NumberMB9
- IncludesLock Washer (MB9)
- SeriesH23
- UPC_NO4012801310574
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data