Motion
16052-M
Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 44 mm Width, Open, Without Snap Ring
MI ITEM #04405783
MFR #16052-M
Price$10,991.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 44 mm Width, Open, Without Snap Ring
MI ITEM #04405783
MFR #16052-M

Mfr description
16052-M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,991.73/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    44 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    16052-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing features 260 mm bore, open closure, 400 mm outside diameter, and 44 mm width for heavy-duty radial use.
  • Manufacturer Catalog Number
    16052-M
  • Max Rpm
    2190 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    250000 N
  • Radial Static Load Capacity
    310000 N
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801473903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)