Motion
29412-E1
Spherical Roller Thrust Bearing - 60 mm Bore, 130 mm OD, 42 mm Width
Mi Item #04405784
MFR #29412-E1
Price$2,299.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 60 mm Bore, 130 mm OD, 42 mm Width
Mi Item #04405784
MFR #29412-E1

Mfr description
29412-E1-XL SPHERICAL THRUST BRG
  • FAG axial spherical roller bearings in the E version have proved highly effective where high axial loads are present and there is a need to compensate for shaft deflections and/or misalignment of bearing seats
  • Since the introduction of the E version axial spherical roller bearings, new knowledge has been gained on bearing kinematics, production processes have been refined and materials with higher performance have been developed
  • This knowledge and potential has been utilized in the development of the new E1 version of FAG axial spherical roller bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,299.45/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    5.401 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    92176.259 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    410000 N
  • Series
    294
  • Static Load Capacity
    211330.935 lbf
  • UPC_NO
    4012802190380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)