Motion
3F FHUB FB

KOP-FLEX
3F FHUB FB

2283430 Gear Hubs - 3, 0.5000 to 3.1250 in
MI ITEM #04405873
MFR #3F FHUB FB
Your Price$1,636.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F FHUB FB

2283430 Gear Hubs - 3, 0.5000 to 3.1250 in
MI ITEM #04405873
MFR #3F FHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,636.20/each(List $2,045.25)

Overview

Mfr description
3F FHUB FB

Specifications

  • Coupling Size Code
    3
  • Bore Diameter
    0.5000 to 3.1250 in
  • Length Through Bore
    3.5938 in
  • Hub Diameter
    4.2500 in
  • Max Rpm
    6800 rpm
  • Manufacturer Upc Number
    662384103212
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text