1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KOP-FLEX
3H FHUB FB
2283117 Gear Hubs - 3, 0.5000 to 4.0000 in
MI ITEM #
04405878
MFR #
3H FHUB FB
Price
$1,974.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Gear Couplings
KOP-FLEX 3H FHUB FB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KOP-FLEX
3H FHUB FB
2283117 Gear Hubs - 3, 0.5000 to 4.0000 in
MI ITEM #
04405878
MFR #
3H FHUB FB
Mfr description
3H FHUB FB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,974
.20
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.5000 to 4.0000 in
Coupling Size Code
3
Hub Diameter
5.6250 in
Length Through Bore
3.5938 in
Details
Manufacturer Upc Number
662384403213
Max Rpm
6800 rpm
Product Type
Gear Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items