Specifications
Details
- Additional DetailsGarlock packing tool Set A is a used for removing compression packing from stuffing boxes for pumps, valves and boat propeller shafts, and other applications. Set B contains a combination of solid and flexible shaft extactors and hooks of various sizes and lenghts. Corkscrew tips are used for most packing. Solid shaft picks are used for removal of packing that breaks up easily. Woodscrew tips are used for hardened packing. Replaceable tips are included to replace worn tips. All tools are made in the USA.
- ApplicationsPacking removal from stuffing box for valves, pumps, and other applications
- Harmonization Code8205598000
- Includes(2) F-1, 7-1/2" Flexible Hooks with tips, (2) F-2, 11" Flexible Hooks with tips, (2) F-3, 14-1/2" Flexible Hooks with tips, (1) P-7, 1/8" Diameter Solid Shaft Extractor, (1) P-8, 3/16" Diameter Solid Shaft Extractor, (1) P-9, 5/16" Diameter Solid Shaft Extractor, (1) C-1, Extra Screw tip for 7 1/2" Hook, (1) C-2, Extra Screw tip for 11" Hook, (1) C-3, Extra Screw tip for 14-1/2" Hook, (1) W-1, Spare Wood Screw Tip, (1) W-2, Spare Wood Screw Tip, (1) W-3, Spare Wood Screw Tip, (1) Wrench, (1) Rustproof Box
- Manufacturer Upc NumberNULL
- Number Of Pieces17
- Tool TypePacking Extractor Tool Set B
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)