Motion
59G1 X 4067

GARLOCK KLOZURE
59G1 X 4067

Oil Seal - Solid, 12.000 in Shaft Dia., 13.500 in OD, 0.750 in Overall Width, Model 59G1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04406068
MFR #59G1 X 4067
Price$1,554.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
59G1 X 4067

Oil Seal - Solid, 12.000 in Shaft Dia., 13.500 in OD, 0.750 in Overall Width, Model 59G1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04406068
MFR #59G1 X 4067

Mfr description
59G1X4067 NIT CRS 12.000"ID 13.500"OD
  • Severe service dual lip assembled seal
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,554.24/each

Specifications

Dimensions

  • Outside Diameter
    13.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    12.000 in

Details

  • Design Type
    Model 59G1
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Catalog Number
    24754-4067
  • Manufacturer Upc Number
    717744137823
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)