1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
490XL050
XL, 0.2000 in Pitch, 49.0000 in Pitch Length, 0.5000 in Width, Chloroprene Material
MI ITEM #
04406100
MFR #
490XL050
List Price
$28.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 490XL050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
490XL050
XL, 0.2000 in Pitch, 49.0000 in Pitch Length, 0.5000 in Width, Chloroprene Material
MI ITEM #
04406100
MFR #
490XL050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$28.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
490XL050 TIMING BELT - XL PITCH
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
49.0000 in
Overall Width
0.5000 in
Material
Chloroprene
Pitch Length
49.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data