Motion
23022 2CS/VT143

SKF
23022 2CS/VT143

Spherical Roller Bearing - 110 mm ID, 170 mm OD, 45 mm Width, Straight Bore, Sealed, C3
Mi Item #04406215
MFR #23022 2CS/VT143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23022 2CS/VT143

Spherical Roller Bearing - 110 mm ID, 170 mm OD, 45 mm Width, Straight Bore, Sealed, C3
Mi Item #04406215
MFR #23022 2CS/VT143

Mfr description
23022 2CS/VT143 BRG
  • SKF grease LGEP2 Supplied
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm
  • Weight
    8.13 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316574461929
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    2200 rpm
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Seal Type
    Nitrile Rubber Seals
  • Series
    230
  • UPC_NO
    7316574461929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)