Motion
66253043734

NORTON ABRASIVES
66253043734

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 RPM
MI ITEM #04406270
MFR #66253043734
List Price$133.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253043734

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 RPM
MI ITEM #04406270
MFR #66253043734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.65/each for your price

Overview

Mfr description
66253043734 GRINDING WHEEL 32A60-IVBE

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    80
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Wheel Hardness
    I
  • Max Rpm
    3600 rpm
  • UPC_NO
    66253043734
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text