Motion
IW38TBP-2Q

SIOUX TOOLS
IW38TBP-2Q

Air Impact Wrench - Pistol Grip Handle, No, 6 mm Drive Size, 1/4 in Inlet, 70 ft-lbs Torque, 8000 rpm Max Speed
Mi Item #04406631
MFR #IW38TBP-2Q
Price$818.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
IW38TBP-2Q

Air Impact Wrench - Pistol Grip Handle, No, 6 mm Drive Size, 1/4 in Inlet, 70 ft-lbs Torque, 8000 rpm Max Speed
Mi Item #04406631
MFR #IW38TBP-2Q

Mfr description
IW38TBP-2Q IMPACT DRIVER 1/4" QC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.10/each

Specifications

Dimensions

  • Blows per Minute
    2000 bpm
  • Drive Size
    6 mm
  • Inlet Size
    1/4 in
  • Overall Length
    6.3 in
  • Tool Weight
    2.1 lb
  • Torque
    70 ft-lbs

Details

  • Air Consumption
    2 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    2000 bpm
  • Maximum Speed
    8000 rpm
  • Product Types
    Impact Wrench
  • Variable Speed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)