1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SAG10S18
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 18000 rpm
MI ITEM #
04406734
MFR #
SAG10S18
Price
$971.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Die Grinders
SIOUX TOOLS SAG10S18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SAG10S18
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 18000 rpm
MI ITEM #
04406734
MFR #
SAG10S18
Mfr description
SAG10S18 ANGLE DIE GRNDR 18K RPM 1/4IN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$971
.37
/each
Add to Cart
Specifications
Dimensions
Collet Size
0.25 in
Inlet size
0.25 in
Overall Length
9.00 in
Tool Weight
2.70 lbs
Details
Air Consumption @ Load
30.0 cfm
Horsepower
1.00 hp
Includes
Wrench
Maximum Speed
18000 rpm
Throttle Style
Lever Throttle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items