Motion
SRT10S25B

SIOUX TOOLS
SRT10S25B

Air Powered Router - 1.0 hp, 1/4 in Collet, 25000 rpm, 30 cfm
MI ITEM #04406763
MFR #SRT10S25B
List Price$529.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SRT10S25B

Air Powered Router - 1.0 hp, 1/4 in Collet, 25000 rpm, 30 cfm
MI ITEM #04406763
MFR #SRT10S25B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.72/each for your price

Overview

Mfr description
SRT10S25B 1HP ROUTER 25K 3" BASE 1/4"

Specifications

  • Collet Size
    1/4 in
  • Maximum Speed
    25000 rpm
  • CFM
    30 cfm
  • Free Speed
    25,000 rpm
  • Product Types
    Interchangeable Base
  • Style
    Twist Throttle
  • Horsepower
    1 HP
  • Air Pressure
    90 psi
  • Inlet size
    1/4 in
  • Air Consumption
    30 cfm
  • Overall Height
    9 in
  • Tool Weight
    2.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text