Motion
SSD10P12AC

SIOUX TOOLS
SSD10P12AC

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Inlet Size, 1200 rpm Maximum Speed
MI ITEM #04406766
MFR #SSD10P12AC
List Price$1,445.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD10P12AC

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Inlet Size, 1200 rpm Maximum Speed
MI ITEM #04406766
MFR #SSD10P12AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,445.31/each for your price

Overview

Mfr description
SSD10P12AC 1200 RPM ADJ CLUTCH SD

Specifications

  • Inlet size
    1/4 in
  • Maximum Speed
    1200 rpm
  • Maximum Torque
    120 in
  • Air Pressure
    90 psi
  • Air Consumption
    30 cfm
  • Handle Style
    Pistol Grip
  • Power Rating
    1 hp
  • Reversible
    Reversible
  • Clutch Adjustability
    Adjustable Clutch
  • Variable Speed
    Variable Speed Not Included
  • Overall Length
    10.2 in
  • Torque
    120 in
  • Tool Weight
    3.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text