Motion
STP10S3B12

SIOUX TOOLS
STP10S3B12

Rotary Tool - Tapper, Power Source: Air, 1 hp, Maximum Speed 300 rpm, 9-1/2 in Overall Length, Tool Weight 2-1/2 lb
Mi Item #04406778
MFR #STP10S3B12
Price$984.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
STP10S3B12

Rotary Tool - Tapper, Power Source: Air, 1 hp, Maximum Speed 300 rpm, 9-1/2 in Overall Length, Tool Weight 2-1/2 lb
Mi Item #04406778
MFR #STP10S3B12

Mfr description
STP10S3B12 TAPPER SS 300RPM B12 TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.09/each

Specifications

Dimensions

  • Inlet Size
    0.25 in
  • Overall Length
    9.50 in
  • Tool Weight
    2-1/2 lb

Details

  • Air Consumption @ Load
    30.0 cfm
  • Air Pressure
    90 psi
  • Horsepower
    1.0 hp
  • Maximum Speed
    300 rpm
  • Power Source
    Air
  • Rotary Tool Type
    Tapper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)