Motion
SPS10P18

SIOUX TOOLS
SPS10P18

Pistol Grip Air Disc Sander - 1.00 hp, 5.00 in Pad, 35.00 cfm @ Load, Down-Handle Exhaust
MI ITEM #04406797
MFR #SPS10P18
Price$475.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SPS10P18

Pistol Grip Air Disc Sander - 1.00 hp, 5.00 in Pad, 35.00 cfm @ Load, Down-Handle Exhaust
MI ITEM #04406797
MFR #SPS10P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$475.45/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Overall Length
    4.50 in
  • Pad Size
    5.00 in
  • Tool Weight
    1.7 lbs

Details

  • Air Consumption @ Load
    35.00 cfm
  • Disc Sander Type
    Pistol Grip
  • Exhaust Type
    Down-Handle
  • Horsepower
    1.00 hp
  • Maximum Speed
    18000 rpm

Overview

Mfr description
SPS10P18 SANDER - AIR 18000 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought