Motion
SDR10P7N4

SIOUX TOOLS
SDR10P7N4

Air Drill or Driver - Signature Series, Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 700 rpm Maximum Speed
Mi Item #04406878
MFR #SDR10P7N4
Price$596.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10P7N4

Air Drill or Driver - Signature Series, Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 700 rpm Maximum Speed
Mi Item #04406878
MFR #SDR10P7N4

Mfr description
SDR10P7N4 1.0 HP 1/2" DRILL NR 700 RPM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$596.53/each

Specifications

Dimensions

  • Chuck Size
    1/2 in, 13 mm
  • Inlet Size
    1/4 NPT in
  • Overall Length
    8-1/2 in
  • Tool Weight
    3.3 lb

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Clutch Adjustability
    Not Adjustable
  • Handle Style
    Pistol Grip
  • Horsepower
    1.0 hp
  • Material
    Aluminum
  • Maximum Air Flow
    30 cfm
  • Maximum Speed
    700 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • Series
    Signature Series
  • Variable Speed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)