Motion
SDR10S26N3

SIOUX TOOLS
SDR10S26N3

Air Drill or Driver - Signature Series, Not Reversible, Inline Handle, Chuck Size 10 mm, 3/8 in, Horsepower 1.0 hp, 2600 rpm Maximum Speed
Mi Item #04406880
MFR #SDR10S26N3
Price$639.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10S26N3

Air Drill or Driver - Signature Series, Not Reversible, Inline Handle, Chuck Size 10 mm, 3/8 in, Horsepower 1.0 hp, 2600 rpm Maximum Speed
Mi Item #04406880
MFR #SDR10S26N3

Mfr description
SDR10S26N3 STRAIGHT DRILL 3/8IN 2600 RP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.48/each

Specifications

Dimensions

  • Chuck Size
    3/8 in, 10 mm
  • Hose Size
    0.3750 in, 10 mm
  • Inlet Size
    1/4 NPT in
  • Overall Length
    8.3 in
  • Tool Weight
    2.3 lb

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Inline
  • Horsepower
    1.0 hp
  • Material
    Aluminum
  • Maximum Air Flow
    30 cfm
  • Maximum Speed
    2600 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • Series
    Signature Series
  • Variable Speed
    Variable Speed Not Included
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)