Motion
FDR5430
Air Drill or Driver - Reversible, Angled Handle, Chuck Size 10 mm, 3/8 in, 1200 rpm Maximum Speed
MI ITEM #04406887
MFR #FDR5430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Reversible, Angled Handle, Chuck Size 10 mm, 3/8 in, 1200 rpm Maximum Speed
MI ITEM #04406887
MFR #FDR5430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FDR5430 DRILL ANGLE AIR 3/8IN REV,

Specifications

  • Chuck Size
    10 mm, 3/8 in
  • Handle Style
    Angled
  • Maximum Speed
    1200 rpm
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 NPT in
  • Material
    Aluminum
  • Overall Length
    8 in
  • Tool Weight
    2-1/2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text