Motion
SDG10P18

SIOUX TOOLS
SDG10P18

Pistol Grip Air Disc Sander - 1.00 hp, 35.00 cfm @ Load, 18000 rpm
Mi Item #04406894
MFR #SDG10P18
Price$366.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDG10P18

Pistol Grip Air Disc Sander - 1.00 hp, 35.00 cfm @ Load, 18000 rpm
Mi Item #04406894
MFR #SDG10P18

Mfr description
SDG10P18 1/4IN PISTOL DIE GRINDER 18K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.51/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Overall Length
    5.800 in
  • Tool Weight
    1.7 lbs

Details

  • Air Consumption @ Load
    35.00 cfm
  • Horsepower
    1.00 hp
  • Includes
    Safety and Instruction Manual
  • Maximum Speed
    18000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)