Motion
SDG10S18R

SIOUX TOOLS
SDG10S18R

Straight Grinder - 25000 rpm Maximum Speed, 30.0 cfm, 0.25 in Inlet, 1 HP
MI ITEM #04406895
MFR #SDG10S18R
Price$392.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDG10S18R

Straight Grinder - 25000 rpm Maximum Speed, 30.0 cfm, 0.25 in Inlet, 1 HP
MI ITEM #04406895
MFR #SDG10S18R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$392.28/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Inlet size
    0.25 in
  • Overall Length
    9 in
  • Tool Weight
    1.70 lbs
  • Wheel Size
    1/4 in

Details

  • Air Consumption
    30 scfm
  • Air Consumption @ Load
    30.0 cfm
  • Air Inlet
    1/4 in
  • CFM
    30 cfm
  • Description
    1.0 HP Straight Die Grinder At 18000 RPM And 1/4" Collet And Rear Exhaust
  • Exhaust Type
    Rear
  • Free Speed
    18,000 rpm
  • Horsepower
    1 HP
  • Includes
    Collet Guard (1DS series)
  • Maximum Speed
    25000 rpm
  • Product Types
    Straight Die Grinder
  • Wheel Type
    Collet

Overview

Mfr description
SDG10S18R DIE GRINDER 18K RR EXH 1/4IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought