Motion
SDG7S18F

SIOUX TOOLS
SDG7S18F

Air Inline Die Grinder - Collet Size 0.25 in, Maximum Speed 18000 rpm
MI ITEM #04406897
MFR #SDG7S18F
Price$398.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDG7S18F

Air Inline Die Grinder - Collet Size 0.25 in, Maximum Speed 18000 rpm
MI ITEM #04406897
MFR #SDG7S18F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$398.01/each

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Inlet size
    0.25 in
  • Overall Length
    6.00 in
  • Tool Weight
    1.20 lbs

Details

  • Air Consumption @ Load
    25.0 cfm
  • Exhaust Type
    Front
  • Horsepower
    1.00 hp
  • Includes
    Collet Guard (1DS series)
  • Maximum Speed
    18000 rpm

Overview

Mfr description
SDG7S18F DIE GRINDER .7HP 18K 1/4IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought