Motion
MY3B25TN-700
MY3 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #04406947
MFR #MY3B25TN-700
Price$300.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #04406947
MFR #MY3B25TN-700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    37 mm
  • Overall Length
    878 mm
  • Overall Width
    65 mm
  • Port Size
    1/8 NPT
  • Stroke  
    700 mm

Details

  • Additional Details
    The MY3* Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. It is available with rubber bumpers, air cushions or external shock absorbers as well as a stroke adjuster unit.
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    TN
  • Guide Type
    Basic Guide - Standard
  • Manufacturer Catalog
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    29 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    No Switch, Tn (Npt Thread), Without Adjusting Unit
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY3B25-PS
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless

Overview

Mfr description
MY3B25TN-700 CYL, RODLESS, MECH JT
  • Bore sizes: 16, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000 mm
  • Minimum operating pressure: 0.15~0.20 MPa (22~29 psi)
  • Speed: 80~500 mm/sec (MY3A), 80~1000 mm/sec (MY3B), 80~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 3000 mm (XB11)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought