Motion
NCDQ2A20-40D
CYL, COMPACT, AUTO-SW, NP *LQA
MI ITEM #04406961
MFR #NCDQ2A20-40D
Price$41.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, COMPACT, AUTO-SW, NP *LQA
MI ITEM #04406961
MFR #NCDQ2A20-40D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    48 mm
  • Overall Length
    76 mm
  • Overall Width
    47 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    36.5 lbf
  • Push Force At 100 Psi
    48.6 lbf
  • Rod Size
    #10-32
  • Rod Size / Thread
    #10-32 Female UNF
  • Stroke
    40 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +7.25 to +145 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Standards Met
    JIS Class 2

Overview

Mfr description
NCDQ2A20-40D CYL, COMPACT, AUTO-SW, NP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought