Motion
JVS190 X 1-7/8 SHEAVE

DODGE
JVS190 X 1-7/8 SHEAVE

Heavy Duty Variable Pitch Pulley - A, B, 3V, 5V Belt Section, 2 Groove, 7.4800 in O.D., Finished w/ Keyway & SS, 1.8750 in Bore Size, Cast Iron Material
MI ITEM #04407884
MFR #JVS190 X 1-7/8 SHEAVE
Price$1,166.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JVS190 X 1-7/8 SHEAVE

Heavy Duty Variable Pitch Pulley - A, B, 3V, 5V Belt Section, 2 Groove, 7.4800 in O.D., Finished w/ Keyway & SS, 1.8750 in Bore Size, Cast Iron Material
MI ITEM #04407884
MFR #JVS190 X 1-7/8 SHEAVE

Mfr description
MVS190 1-7/8 VARIABLE PITCH SHEAVE
  • Designed for up to 40 HP @ 1750 RPM
  • Used with A, B, 3V & 5V belts
  • All of the adjustable pitch sheaves are made of durable gray cast iron class 30
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.77/each

Specifications

Dimensions

  • Belt Section Size
    3V, 5V, A, B
  • Bore Diameter
    1.8750 in
  • Datum Diameter
    6.1400 in
  • Length Through Bore
    4.1300 in
  • Maximum Pitch Diameter
    6.53 (3V) in, 6.83 (A) in, 7.22 (B) in, 7.32 (5V) in
  • Minimum Pitch Diameter
    5.60 (A) in, 5.79 (B) in, 5.88 (5V) in, 5.92 (3V) in
  • Outside Diameter
    7.4800 in
  • Overall Width
    4.1300 in
  • Weight
    23.2 lbs

Details

  • Additional Details
    Every turn of the adjustment screw moves the flange by 1/16 in
  • Bore Type
    Finished
  • Manufacturer Upc Number
    775829030254
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    MVS
  • UPC_NO
    775829030254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)