Motion
LRT9010036
Inner Ring - 90 mm Bore, 100 mm OD
MI ITEM #04408218
MFR #LRT9010036
Your Price$121.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 90 mm Bore, 100 mm OD
MI ITEM #04408218
MFR #LRT9010036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.69/each(List $139.94)

Overview

Mfr description
LRT9010036 METRIC NEEDLE BRG INNER RING

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    100 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    110000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT9010036
  • Weight
    0.91 lb
  • Max Rpm
    4000 rpm
  • Overall Width
    36 mm
  • Static Load Capacity
    244000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT9010036 is a needle roller bearing inner ring with a 90 mm bore diameter, 100 mm outside diameter, 36 mm overall width, and 0.91 lb weight, engineered for increased load support in industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text