Motion
LR202-RRU
Crowned Yoke Roller - 35 mm Roller Diameter, 12 mm Bore, 10 mm Roller Width, Sealed
MI ITEM #04408224
MFR #LR202-RRU
Price$79.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 12 mm Bore, 10 mm Roller Width, Sealed
MI ITEM #04408224
MFR #LR202-RRU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.99/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    10 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    6600 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3700 lbf
  • Radial Static Load Capacity
    6500 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4047643136778

Overview

Mfr description
LR202-RRU YOKE TYPE TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought