Motion
902
Ball Thrust Bearing - Single-Direction, 15 mm Bore, 35 mm OD, 14 mm Width, Separable
Mi Item #04408230
MFR #902
Price$38.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 15 mm Bore, 35 mm OD, 14 mm Width, Separable
Mi Item #04408230
MFR #902

Mfr description
AKL.902-HLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.29/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Steel
  • Max Rpm
    8000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    4340 lbf
  • Separable Or Banded
    Separable
  • Series
    900
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643199704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)