Motion
RNAO 16x28x12

INA (SCHAEFFLER)
RNAO 16x28x12

Needle Roller Bearing - 16 mm Bore, 28 mm OD, 12 mm Width, Open
MI ITEM #04408234
MFR #RNAO 16x28x12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO 16x28x12

Needle Roller Bearing - 16 mm Bore, 28 mm OD, 12 mm Width, Open
MI ITEM #04408234
MFR #RNAO 16x28x12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNAO 16X28X12 NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    2600 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    2800 lbf
  • Max Rpm
    21000 rpm
  • Flanges
    No Flange
  • Series
    RNAO
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    035373108794
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO 16x28x12 Needle Roller Bearing features a 16 mm bore diameter, 28 mm outside diameter, 12 mm overall width, and open closure type, making it suitable for compact precision systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought